This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    7" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 1/16"-Thick, 8600 Max. RPM

  • Item # 10N242
  • Mfr. Model # 10N242
7" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 1/16"-Thick, 8600 Max. RPM

See alternate products available online.

Product Details

The WESTWARD® Type 27 general-purpose grinding and cutting wheel has an aluminum oxide abrasive for cutting ferrous metals.
Show More Close
 

Technical Specifications

Item # 10N242
Mfr. Model # 10N242
UNSPSC #23131503
Shipping Weight 0.5 lbs
Country of Origin China *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 7"
Thickness 1/16"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 46
Max. RPM 8600
Series A46T
Grade Coarse
Application Ferrous Metal
* This product's country of origin is subject to change

Compliance and Restrictions