Check Availability
  • WESTWARD 

    7" Type 1 Aluminum Oxide Straight Grinding Wheel, 1" Arbor, 1" Thick, 46 Grit, 3600 Max. RPM

  • Item # 6NX22
  • Mfr. Model # 66253440299
7" Type 1 Aluminum Oxide Straight Grinding Wheel, 1" Arbor, 1" Thick, 46 Grit, 3600 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The aluminum oxide grinding wheel is designed for the general purpose off-hand grinding of a variety of steel types.
Show More Close
 

Technical Specifications

Item # 6NX22
Mfr. Model # 66253440299
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 3.25 lbs
Country of Origin India *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 7"
Thickness 1"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 46
Abrasive Wheel Hardness V
Max. RPM 3600
Specification A46-VBE
Grade Coarse
Bond Type Vitrified
Color Brown
Application Bench Grinding
Includes 1/2", 5/8" 3/4" and 7/8" Arbor Bushings
* This product's country of origin is subject to change