Check Availability
  • WESTWARD 

    7" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7/8" Arbor, 0.125"-Thick, 8600 Max. RPM

  • Item # 6ZFH3
  • Mfr. Model # 6ZFH3
7" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7/8" Arbor, 0.125"-Thick, 8600 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WESTWARD® Type 1 general-purpose cut-off wheel features aluminum oxide abrasive. For cutting and grinding ferrous metal and pipeline.
Show More Close
 

Technical Specifications

Item # 6ZFH3
Mfr. Model # 6ZFH3
UNSPSC #23131503
Shipping Weight 0.5 lbs
Country of Origin China *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 7"
Thickness 0.125"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Max. RPM 8600
Series A60T
Application Ferrous Metal, Pipeline
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms