Check Availability
  • WESTWARD 

    7-PC Round Masonry Drill Bit Set

  • Item # 6PTC5
  • Mfr. Model # 6PTC5
7-PC Round Masonry Drill Bit Set
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Straight-shank bit set is zinc-coated for bright appearance and durability. Use in corded and cordless drills only; not for use in hammer drills or drill presses. Perfect for drilling into brick, cinder block, and tile.
Show More Close
 

Technical Specifications

Item # 6PTC5
Mfr. Model # 6PTC5
UNSPSC #27112801
Catalog Page 711
Shipping Weight 0.45 lbs
Country of Origin China *
Drill Bit Grouping Drill Bit Set
Item Masonry Drill Bit Set
Shank Shape Round
Drill Bit Size 3/16" to 1/2"
Drill Bit Sizes Included 3/16" x 3" L, 1/4" x 4" L, (2) 1/4" x 6" L, 5/16" x 6" L, 3/8" x 6" L, 1/2" x 6" L
Number of Pieces 7
Number of Cutter Heads 2
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions