Check Availability
  • WESTWARD 

    7-PC Insulated Tool Kit

  • Item # 1YXJ6
  • Mfr. Model # 1YXJ6
7-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This 7-Pc. insulated tool set includes 8" combination pliers, 8" longnose pliers, 8" diagonal pliers, 10" water pump pliers, 5⁄32" x 4" and 1⁄4" x 6" slotted screwdrivers, and #2 x 3" Phillips screwdriver. The tools protect against electrical shocks up to 1000V. Have the right tool at your fingertips with this rugged and versatile set. The wide assortment is designed to help you handle the toughest jobs.
Show More Close
 

Technical Specifications

Item # 1YXJ6
Mfr. Model # 1YXJ6
UNSPSC #27113204
Catalog Page 854
Shipping Weight 4.55 lbs
Country of Origin Taiwan *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Pliers, Screwdrivers
Item Insulated Tool Kit
Number of Pieces 7
Number of Pliers 4
Number of Screwdrivers 3
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Case
Pliers Included 8" Linemans, 8" Diagonal Cutting, 8" Long Nose, 10" Water Pump
Screwdrivers Included Cabinet Tip 5/32" x 4", 1/4" x 6", Phillips #2 x 4"
Standards IEC 60900
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms