Check Availability
  • WESTWARD 

    Pneumatic Chisel, 0.500" IR Shank, 7" Tool Overall Length, 3/4" Chisel Tip Width

  • Item # 4MHC1
  • Mfr. Model # 4MHC1
Pneumatic Chisel, 0.500" IR Shank, 7" Tool Overall Length, 3/4" Chisel Tip Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Westward® flat chisel is durable alloy steel and suitable for use with Cleco-style chisel scalers.
Show More Close
 

Technical Specifications

Item # 4MHC1
Mfr. Model # 4MHC1
UNSPSC #27111901
Catalog Page 2512
Shipping Weight 0.45 lbs
Country of Origin China *
Item - Air Chisels Pneumatic Chisel
Chisel Shank Size 0.500"
Chisel Shank Type IR
Chisel Tip Width 3/4"
Tool Overall Length 7"
Non-Sparking No
Shank Length 19/32"
Shank Shape Square
* This product's country of origin is subject to change

Compliance and Restrictions