Check Availability
  • WESTWARD 

    7" Flat Chisel; Shank Size: 0.500"

  • Item # 4MHA8
  • Mfr. Model # 4MHA8
7" Flat Chisel; Shank Size: 0.500"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Westward® flat chisel is durable alloy steel and suitable for use with Cleco-style chisel scalers.
Show More Close
 

Technical Specifications

Item # 4MHA8
Mfr. Model # 4MHA8
UNSPSC #27111901
Catalog Page 2512
Shipping Weight 0.45 lbs
Country of Origin China *
Item - Air Chisels Pneumatic Chisel
Chisel Shank Size 0.500"
Chisel Shank Type Fuji
Chisel Tip Width 2"
Tool Overall Length 7"
Non-Sparking No
Shank Length 63/64"
Shank Shape Diamond
For Use With Fuji Shank Style Chisel Scalers
* This product's country of origin is subject to change

Compliance and Restrictions