Check Availability
  • WESTWARD 

    7" Flap Disc, Type 29, 5/8"-11 Mounting Hole, Extra Coarse, 36 Grit Zirconia Alumina, 1 EA

  • Item # 49Z857
  • Mfr. Model # 66261180356
7" Flap Disc, Type 29, 5/8"-11 Mounting Hole, Extra Coarse, 36 Grit Zirconia Alumina, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z857
Mfr. Model # 66261180356
UNSPSC #31191506
Shipping Weight 0.6 lbs
Country of Origin France *
Item Flap Disc
Abrasive Disc Type Type 29
Disc Diameter 7"
Mounting Hole Size 5/8"-11
Abrasive Grit 36
Abrasive Grade Extra Coarse
Disc Backing Material Cloth
Abrasive Material Zirconia Alumina
Abrasive Type Coated
Series Westward
Backing Weight X
Max. RPM 8600
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms