Check Availability
  • WESTWARD 

    7" Flap Disc, Type 29, 7/8" Mounting Hole, Coarse, 40 Grit Zirconia Alumina, 1 EA

  • Item # 31EM90
  • Mfr. Model # 31EM90
7" Flap Disc, Type 29, 7/8" Mounting Hole, Coarse, 40 Grit Zirconia Alumina, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Premium 100% zirconia aluminum grain with a polycotton heat-treated backing. Special optimized resin bond. Excellent on both carbon and stainless steel.
Show More Close
 

Technical Specifications

Item # 31EM90
Mfr. Model # 31EM90
UNSPSC #31191506
Shipping Weight 0.495 lbs
Country of Origin India *
Item Flap Disc
Abrasive Disc Type Type 29
Disc Diameter 7"
Mounting Hole Size 7/8"
Abrasive Grit 40
Abrasive Grade Coarse
Disc Backing Material Fiberglass
Abrasive Material Zirconia Alumina
Series Heavy Duty
Backing Weight X
Max. RPM 8600
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov