This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    7/16", 1/2", Ratcheting Box End Wrench, SAE, Full Polish Finish, Number of Points: 12

  • Item # 1LCW1
  • Mfr. Model # 1LCW1
7/16", 1/2", Ratcheting Box End Wrench, SAE, Full Polish Finish, Number of Points: 12

See alternate products available online.

Technical Specifications

Item # 1LCW1
Mfr. Model # 1LCW1
UNSPSC #27111705
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Double End
Reversing No
Box End Style Spline
SAE or Metric SAE
Wrench Head Sizes 7/16", 1/2"
Number of Points 12
Overall Length 6"
Finish Full Polish
Wrench Material Vanadium Steel
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Standards DIN and ANSI
* This product's country of origin is subject to change

Compliance and Restrictions