Check Availability
  • WESTWARD 

    7-1/8" Solid and Stranded Wire Stripper, 20 to 10 AWG Capacity

  • Item # 1YNA3
  • Mfr. Model # 1YNA3
7-1/8" Solid and Stranded Wire Stripper, 20 to 10 AWG Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1YNA3
Mfr. Model # 1YNA3
UNSPSC #27111510
Catalog Page 846
Shipping Weight 0.35 lbs
Country of Origin Taiwan *
Item Wire Stripper
Insulated No
Overall Length 7-1/8"
Capacity 20 to 10 AWG
Cable Type Solid and Stranded
Tether Capable Standard Tool (Accessory Needed for Tethering)
Functions Strip/Cut/Loop
Adjustable Manual
Handle Type Cushion Grip Molded Surface
Features Handles Longer Than Standard Wire Strippers And Curved For Comfort
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov