Check Availability
60-PC Insulated Tool Kit
  • WESTWARD 

    60-PC Insulated Tool Kit

  • Item # 5UFT9
  • Mfr. Model # 5UFT9
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

This 60-Pc. insulated tool kit is designed for maintenance and repair applications. The insulated tools help to protect against electrical shocks up to 1000V. Keep the right tools at your fingertips with this rugged and versatile set. The wide assortment is designed to help you handle the toughest jobs.
Show More Close
 

Technical Specifications

Item # 5UFT9
Mfr. Model # 5UFT9
UNSPSC #27113204
Catalog Page 854
Shipping Weight 33.45 lbs
Country of Origin Varies *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Cutting Tools, Electrical and Telecomm Tools, Hex and Torx Keys, Nut Drivers and Nutsetters, Pliers, Screwdrivers, Sockets and Accessories, Wrenches
Item Insulated Tool Kit
Number of Pieces 60
Number of Cutting Tools 1
Number of Electrical and Telecomm Tools 1
Number of Hex and Torx Keys 4
Number of Nut Drivers and Nutsetters 8
Number of Pliers 15
Number of Screwdrivers 10
Number of Sockets and Accessories 10
Number of Wrenches 10
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Bag
Cutting Tools Included No. 5UFW0 Skinning Knife
Electrical and Telecomm Tools Included 6" Wire Stripper
Hex and Torx Keys Included T-Handle Hex Keys
Nut Drivers and Nutsetters Included 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16" Nut Drivers
Pliers Included 8" Angled Diagonal Cutting, 5-1/4", 6-1/4", 7" Diagonal Cutting, 7", 8" High Leverage Diagonal Cutters, 6", 7", 8" Linemans, 6", 6-1/2", 8", 8-1/8" Long Nose, 6-1/4"Round Nose, 10" Water Pump
Screwdrivers Included Keystone 3/32" x 3", 1/8" x 4", 5/32" x 4", 1/4" x 5", 1/4" x 6", 5/16" x 7", 3/8" x 8", Phillips #1 x 3-3/16", #2 x 4, #3 x 6"
Sockets and Accessories Included 3/8" Dr 6 pt. Sockets 10, 11, 12, 13, 14, 17, 19mm, 3/8" Dr Ratchet, 3/8" Dr Extensions 5", 10"
Wrenches Included 8", 10" Adjustable Wrenches, 6 pt. Box End 10, 11, 12, 13, 14, 15, 17, 19mm

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms