Check Availability
  • WESTWARD 

    60-3/4" x 24" x 72" Jobsite Storage Cabinet, 57.2 cu. ft., Blue

  • Item # 24Y917
  • Mfr. Model # 24Y917
60-3/4" x 24" x 72" Jobsite Storage Cabinet, 57.2 cu. ft., Blue Jobsite Storage Cabint,72 in. Wx24 in. D
Qty
  • Clearance Price
    $2,262.90 / each
    Web Price $2,382.00
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sturdy steel Westward® cabinet is designed with a padlock. Water-resistant cabinet is powder coated.
Show More Close
 

Technical Specifications

Item # 24Y917
Mfr. Model # 24Y917
UNSPSC #24112401
Shipping Weight 558.0 lbs
Country of Origin Mexico *
Jobsite Box Product Grouping Jobsite Cabinets
Item Jobsite Storage Cabinet
Nominal Outside Width 72"
Nominal Outside Depth 24"
Nominal Outside Height 61"
Storage Capacity 57.2 cu. ft.
Jobsite Box Color Family Blue
Locking System Padlock Enclosure
Padlock Shackle Max. Dia. 3/8"
Number of Shelves 9
Number of Drawers 0
Handle Type Recessed
Width 72"
Depth 24"
Height 60-3/4"
Color Blue
Number of Doors 2
Material Steel
Gauge 16
Casters Included No
Use With Caster No. 24Y933, 24Y934
Configuration (3) Inside Shelves, (6) Door Shelves
Features Power Supply Knock-Out Hole, Forklift Access
Includes (12) Adjustable Galvanized Steel Dividers
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms