Check Availability
6 oz. Tin Coated Steel Sheet Oiler
  • WESTWARD 

    6 oz. Tin Coated Steel Sheet Oiler

  • Item # 2LAK2
  • Mfr. Model # 2LAK2
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

Pistol oiler with a flexible base has a powerful, force-feed pump with 2 ball valves. Seamless powder-coated, tin-plated steel bodies.
Show More Close
 

Technical Specifications

Item # 2LAK2
Mfr. Model # 2LAK2
UNSPSC #27112905
Catalog Page 931
Shipping Weight 0.25 lbs
Country of Origin India *
Item Oiler
Bowl Material Tin Coated Steel Sheet
Capacity 6 oz.
Function Feeds a Drop or a Stream of Lubricating Oil, Stays Primed for Instant Use, Flexible Spout for Heard to Reach Spots
For Use With Lubrication of Machinery, Vehicles or Products Using 10W and Higher Weight Oils
Includes Steel Pump with 2 Ball Valves
Spout Length (In.) 5

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.