Check Availability
  • WESTWARD 

    Multi-Bit Screwdriver 7-Pc., 6-in-1, General Purpose, 7-3/4" Overall Length

  • Item # 13F113
  • Mfr. Model # 13F113
Multi-Bit Screwdriver 7-Pc., 6-in-1, General Purpose, 7-3/4" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13F113
Mfr. Model # 13F113
UNSPSC #27111701
Shipping Weight 0.5 lbs
Country of Origin Taiwan *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Slotted
Screwdriver Tip Style Keystone Slotted/Phillips
Sizes Included Phillips #1, #2, #3, Slotted 5/32", 3/16", 1/4"
Handle Material Multi-Component
Overall Length 7-3/4"
Includes Ratcheting Driver
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Folding
Bit Style Phillips, Slotted
Driver Type 6-in-1
Primary Application General Purpose
Ratcheting Yes
Single End/Double End Single End
Bit Retainer Type Quick Change
Number of Pieces 7
Shank Type Solid
Shank Material Steel
Finish Sand Blasted
Screwdriver Bit Material Steel
Drive Size 1/4"
Features Swivel, PP Handle
Standards ASME B107.600-2008
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms