Check Availability
  • GRAINGER APPROVED 

    6" Type 1 Silicon Carbide Straight Grinding Wheel, 1" Arbor, 1/2" Thick, 100 Grit, 4140 Max. RPM

  • Item # 6NX03
  • Mfr. Model # 66253440501
6" Type 1 Silicon Carbide Straight Grinding Wheel, 1" Arbor, 1/2" Thick, 100 Grit, 4140 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sharp abrasive is designed for the offhand grinding of tungsten carbide and other nonferrous materials such as brass, bronze, and aluminum. Ideal for sharpening carbide welding tools.
Show More Close
 

Technical Specifications

Item # 6NX03
Mfr. Model # 66253440501
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 1.15 lbs
Country of Origin Mexico *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 6"
Thickness 1/2"
Arbor Hole Size 1"
Abrasive Material Silicon Carbide
Abrasive Grit 100
Abrasive Wheel Hardness V
Max. RPM 4140
Specification C100-VK
Grade Very Fine
Bond Type Vitrified
Color Green
Application Bench Grinding
Includes 1/2", 5/8" 3/4" and 7/8" Arbor Bushings
* This product's country of origin is subject to change