Check Availability
6" Type 1 Aluminum Oxide Straight Grinding Wheel, 1" Arbor, 1" Thick, 80 Grit, 4140 Max. RPM
  • WESTWARD 

    6" Type 1 Aluminum Oxide Straight Grinding Wheel, 1" Arbor, 1" Thick, 80 Grit, 4140 Max. RPM

  • Item # 6NX14
  • Mfr. Model # 66253440328
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The aluminum oxide grinding wheel is designed for the general purpose off-hand grinding of a variety of steel types.
Show More Close
 

Technical Specifications

Item # 6NX14
Mfr. Model # 66253440328
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 2.35 lbs
Country of Origin India *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 6"
Thickness 1"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 80
Abrasive Wheel Hardness V
Max. RPM 4140
Specification A80-VBE
Grade Medium
Bond Type Vitrified
Color Brown
Application Bench Grinding
Includes 1/2", 5/8" 3/4" and 7/8" Arbor Bushings

* This product's country of origin is subject to change