This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    6" Type 1 Aluminum Oxide Straight Grinding Wheel, 1" Arbor, 1" Thick, 60 Grit, 4140 Max. RPM

  • Item # 6NX13
  • Mfr. Model # 66253440329
6" Type 1 Aluminum Oxide Straight Grinding Wheel, 1" Arbor, 1" Thick, 60 Grit, 4140 Max. RPM

See alternate products available online.

Product Details

The aluminum oxide grinding wheel is designed for the general purpose off-hand grinding of a variety of steel types.
Show More Close
 

Technical Specifications

Item # 6NX13
Mfr. Model # 66253440329
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 2.35 lbs
Country of Origin India *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 6"
Thickness 1"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Abrasive Wheel Hardness V
Max. RPM 4140
Specification A60-VBE
Grade Medium
Bond Type Vitrified
Color Brown
Application Bench Grinding
Includes 1/2", 5/8" 3/4" and 7/8" Arbor Bushings
* This product's country of origin is subject to change