Check Availability
  • WESTWARD 

    6" Ripping Chisel; Shank Size: 0.401"

  • Item # 4MHE1
  • Mfr. Model # 4MHE1
6" Ripping Chisel; Shank Size: 0.401"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rivet Hammer Chisel is durable, heat-treated alloy steel that promotes long life.
Show More Close
 

Technical Specifications

Item # 4MHE1
Mfr. Model # 4MHE1
UNSPSC #27111901
Catalog Page 2512
Shipping Weight 0.3 lbs
Country of Origin China *
Item - Air Chisels Pneumatic Chisel
Chisel Shank Size 0.401"
Chisel Shank Type Round
Chisel Tip Width 3/8"
Chisel Collar Type Round
Tool Overall Length 6"
Non-Sparking No
Shank Length 1-1/4"
Shank Shape Round
* This product's country of origin is subject to change

Compliance and Restrictions