Check Availability
  • WESTWARD 

    6" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 36 Grit Silicon Carbide, 1 EA

  • Item # 21ML94
  • Mfr. Model # 21ML94
6" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 36 Grit Silicon Carbide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These general purpose fiber discs feature silicon carbide abrasive material. They are ideal for rough surfaces or nonferrous materials such as marble, china clay, fiberglass, enamel, porcelain, quartz, terrazzo, concrete, and epoxy.
Show More Close
 

Technical Specifications

Item # 21ML94
Mfr. Model # 21ML94
UNSPSC #31191506
Shipping Weight 0.17 lbs
Country of Origin China *
Item Fiber Disc
Disc Diameter 6"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Silicon Carbide
Abrasive Grit 36
Abrasive Grade Extra Coarse
Disc Backing Material Fiber
Backing Weight Y
Max. RPM 10,200
Series T41/42MD1503022AC
Color Black
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change

Compliance and Restrictions