Check Availability
6" Bench Grinder, 120V, 1/3 HP, 3450 Max. RPM, 1/2" Arbor, 2.1 Amps
  • WESTWARD 

    6" Bench Grinder, 120V, 1/3 HP, 3450 Max. RPM, 1/2" Arbor, 2.1 Amps

  • Item # 1KEL8
  • Mfr. Model # 1KEL8
Qty
Invalid Quantity
Share This Product Add to List

Product Details

General purpose grinder features 2 eyeshields, 2 grinding wheels (36 and 60 grit), and adjustable tool rest. Flexible LED work light with independent On/Off switch.
Show More Close
 

Technical Specifications

Item # 1KEL8
Mfr. Model # 1KEL8
UNSPSC #27111905
Shipping Weight 22.2 lbs
Country of Origin China *
Finishing Function Grinding
Item Bench Grinder
Finishing Wheel Diameter 6"
Voltage 120
HP 1/3
Finishing Wheel Width 3/4"
Phase 1
Max. RPM 3450
Arbor Hole Size 1/2"
Amps 2.1
Standards UL Listed
Dust Collection No
Wheels Center-Center 14-1/4"
Overall Length 18-1/2"
Overall Height 10"
Wheel Material Aluminum Oxide
Grit 36
Light No
Hz 60
Includes (2) Grinding Wheel, (2) Eye Shield

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms