Check Availability
  • WESTWARD 

    Pneumatic Chisel, 0.401" Round Shank, 6-1/4" Tool Overall Length, 1-5/16" Chisel Tip Width

  • Item # 4MHD9
  • Mfr. Model # 4MHD9
Pneumatic Chisel, 0.401" Round Shank, 6-1/4" Tool Overall Length, 1-5/16" Chisel Tip Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rivet Hammer Chisel is durable, heat-treated alloy steel that promotes long life.
Show More Close
 

Technical Specifications

Item # 4MHD9
Mfr. Model # 4MHD9
UNSPSC #27111901
Catalog Page 2514
Shipping Weight 0.3 lbs
Country of Origin China *
Item - Air Chisels Pneumatic Chisel
Chisel Shank Size 0.401"
Chisel Shank Type Round
Chisel Tip Width 1-5/16"
Chisel Collar Type Round
Tool Overall Length 6-1/4"
Non-Sparking No
Shank Length 1-1/4"
Shank Shape Round
* This product's country of origin is subject to change

Welcome Sign In