Check Availability
  • WESTWARD 

    6-1/2" Wire Stripper

  • Item # 3WY55
  • Mfr. Model # 3WY55
6-1/2" Wire Stripper
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 3WY55
Mfr. Model # 3WY55
UNSPSC #27111511
Catalog Page 855
Shipping Weight 0.5 lbs
Country of Origin Taiwan *
Item Wire Stripper
Insulated No
Overall Length 6-1/2"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Adjustable Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov