Check Availability
  • WESTWARD 

    6-1/2" Flat Rivet Chisel; Shank Size: 0.401"

  • Item # 4MHD7
  • Mfr. Model # 4MHD7
6-1/2" Flat Rivet Chisel; Shank Size: 0.401"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Great for chiseling and breaking stone or concrete. This chisel is heat-treated alloy steel and the working points can be re-sharpened, extending the longevity of the tools.
Show More Close
 

Technical Specifications

Item # 4MHD7
Mfr. Model # 4MHD7
UNSPSC #27111901
Catalog Page 2512
Shipping Weight 0.3 lbs
Country of Origin China *
Item - Air Chisels Pneumatic Chisel
Chisel Shank Size 0.401"
Chisel Shank Type Round
Chisel Tip Width 3/4"
Chisel Collar Type Round
Tool Overall Length 6-1/2"
Non-Sparking No
Shank Length 1-1/4"
Shank Shape Round
* This product's country of origin is subject to change

Compliance and Restrictions