Check Availability
  • WESTWARD 

    50 ft. x 1/2" dia. Soaker/Sprinkler Hose, Rubber/PVC, 40 psi, Black

  • Item # 4TMP9
  • Mfr. Model # 4TMP9
50 ft. x 1/2" dia. Soaker/Sprinkler Hose, Rubber/PVC, 40 psi, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Westward® Soaker Hose can be buried for direct underground soaking. Water slowly seeps out through tiny pores along the entire length of the rubber hose allowing the plants to absorb the correct amount of moisture. This hose creates an efficient way of irrigating plants without wasting water. This flexible soaker can be placed above ground or under a thin layer of soil or mulch.
Show More Close
 

Technical Specifications

Item # 4TMP9
Mfr. Model # 4TMP9
UNSPSC #40142008
Catalog Page 1015
Shipping Weight 5.22 lbs
Country of Origin China *
Item Soaker/Sprinkler Hose
Garden Hose Type Soaker Hose
Use With Water Temp. Cold
Hose Material Rubber/PVC
Hose Inside Dia. 1/2"
Hose Length 50 ft.
Connection GHT
Hose Color Black
Kink Resistant No
Hose Duty Rating Light
Operating Temp. 90 Degrees F
Maximum Pressure 40 psi
Number of Ply 1
Gallons per Hour 210
Coupling Material Brass
Features Oil, Chemical, Abrasion, and Weather Resistant, Contains Recycled Materials
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms