Check Availability
  • WESTWARD 

    50 ft. x 1/2" dia. Soaker Hose, Rubber, 60 psi, Black

  • Item # 20L427
  • Mfr. Model # 20L427
50 ft. x 1/2" dia. Soaker Hose, Rubber, 60 psi, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cold Water Hoses
• Operating temp.: 90°F GHT connections
(C) Soaker
Can be buried for direct underground soaking. Resists mold, fungal growth.
Show More Close
 

Technical Specifications

Item # 20L427
Mfr. Model # 20L427
UNSPSC #40142008
Catalog Page 1015
Shipping Weight 3.35 lbs
Country of Origin China *
Item Soaker Hose
Garden Hose Type Soaker Hose
Use With Water Temp. Cold
Hose Material Rubber
Hose Inside Dia. 1/2"
Hose Length 50 ft.
Connection GHT
Hose Color Black
Kink Resistant No
Hose Duty Rating Light
Operating Temp. 90 Degrees F
Maximum Pressure 60 psi
Number of Ply 1
Gallons per Hour 5
Coupling Material Plastic/Brass
Features Conserves Up to 70% of Water, Contains Recycled Materials
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms