Check Availability
Grinding Wheel, T1, 5x1/2x1, AO, 80 G
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The aluminum oxide grinding wheel is designed for the general purpose off-hand grinding of a variety of steel types.
Show More Close
 

Technical Specifications

Item # 6NW96
Mfr. Model # 66253440503
UNSPSC #23131503
Shipping Weight 1.05 lbs
Country of Origin India *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 5"
Thickness 1/2"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 80
Abrasive Wheel Hardness V
Max. RPM 4965
Specification A80-VBE
Grade Medium
Bond Type Vitrified
Color Brown
Application Bench Grinding
Includes 1/2", 5/8" 3/4" and 7/8" Arbor Bushings
* This product's country of origin is subject to change