Check Availability
  • WESTWARD 

    5" Type 1 Aluminum Oxide Straight Grinding Wheel, 1" Arbor, 1/2" Thick, 36 Grit, 4965 Max. RPM

  • Item # 6NW94
  • Mfr. Model # 66253440505
5" Type 1 Aluminum Oxide Straight Grinding Wheel, 1" Arbor, 1/2" Thick, 36 Grit, 4965 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The aluminum oxide grinding wheel is designed for the general purpose off-hand grinding of a variety of steel types.
Show More Close
 

Technical Specifications

Item # 6NW94
Mfr. Model # 66253440505
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 1.15 lbs
Country of Origin India *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 5"
Thickness 1/2"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 36
Abrasive Wheel Hardness V
Max. RPM 4965
Specification A36-VBE
Grade Coarse
Bond Type Vitrified
Color Brown
Application Bench Grinding
Includes 1/2", 5/8" 3/4" and 7/8" Arbor Bushings
* This product's country of origin is subject to change