Check Availability
  • WESTWARD 

    5-PC Round Hammer Drill Bit Set

  • Item # 20UR73
  • Mfr. Model # 20UR73
5-PC Round Hammer Drill Bit Set
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use for drilling through a variety of materials, including brick, block, ceramic tile, marble, wood, drywall, gypsum board, limestone, slate, plastics, sheet metal, and cast-iron.
Show More Close
 

Technical Specifications

Item # 20UR73
Mfr. Model # 20UR73
UNSPSC #27112801
Catalog Page 699
Shipping Weight 0.6 lbs
Country of Origin China *
Drill Bit Grouping Drill Bit Set
Item Hammer Drill Bit Set
Shank Shape Round
Drill Bit Size 1/8" to 5/16"
Drill Bit Sizes Included 1/8", 5/32", 1/4", 3/16", 5/16"
Number of Pieces 5
Number of Cutter Heads 2
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms