Check Availability
5" Coated Sanding Disc Roll, Non-Vacuum, 280 Grit, Very Fine Grade, Aluminum Oxide, 1 EA
  • WESTWARD 

    5" Coated Sanding Disc Roll, Non-Vacuum, 280 Grit, Very Fine Grade, Aluminum Oxide, 1 EA

  • Item # 11L436
  • Mfr. Model # 11L436
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The Pressure Sensitive Adhesive (PSA) C-weight backing enables quick disc changes. The stearate coating reduces disc loading. Featuring an aluminum oxide abrasive, these discs can be used on random orbital and rotary sanders, for grinding, polishing for edge braiding, and surface bleeding on nonferrous materials, wood, paints, and plastics. PSA back-up pads are available separately.
Show More Close
 

Technical Specifications

Item # 11L436
Mfr. Model # 11L436
UNSPSC #31191506
Shipping Weight 1.27 lbs
Country of Origin China *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 280
Abrasive Grade Very Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Backing Weight C
Discs per Roll 100

* This product's country of origin is subject to change

Compliance and Restrictions