This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    5" Coated Sanding Disc Roll, Non-Vacuum, 80 Grit, Coarse Grade, Aluminum Oxide, 1 EA

  • Item # 11L410
  • Mfr. Model # 11L410
5" Coated Sanding Disc Roll, Non-Vacuum, 80 Grit, Coarse Grade, Aluminum Oxide, 1 EA

See alternate products available online.

Product Details

The Pressure Sensitive Adhesive (PSA) B-weight backing enables quick disc changes. The stearate coating reduces disc loading. Featuring an aluminum oxide abrasive, these discs can be used on random orbital and rotary sanders, for grinding, polishing for edge braiding, and surface bleeding on nonferrous materials, wood, paints, and plastics. PSA back-up pads are available separately.
Show More Close
 

Technical Specifications

Item # 11L410
Mfr. Model # 11L410
UNSPSC #31191506
Shipping Weight 1.9 lbs
Country of Origin China *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 80
Abrasive Grade Coarse
Abrasive Material Aluminum Oxide
Disc Backing Material Latex Paper
Backing Weight B
Discs per Roll 100
* This product's country of origin is subject to change

Compliance and Restrictions