This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    5" Coated Hook-and-Loop Sanding Disc, 180 Abrasive Grit, Fine Grade, Aluminum Oxide

  • Item # 23XN22
  • Mfr. Model # 23XN22
5" Coated Hook-and-Loop Sanding Disc, 180 Abrasive Grit, Fine Grade, Aluminum Oxide

See alternate products available online.

Product Details

The hook-and-loop backing makes these discs reusable and enables quick disc changes. They're designed for use on random orbital and rotary sanders. The stearate coating reduces disc loading. Use for preparing primed and painted surfaces for finishing; stripping primer and paint; sanding plastic, fiberglass, and bare wood; light weld blending and deburring; and finishing all types of metal.
Show More Close
 

Technical Specifications

Item # 23XN22
Mfr. Model # 23XN22
UNSPSC #31191506
Shipping Weight 1.35 lbs
Country of Origin China *
Item Hook-and-Loop Sanding Disc
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 180
Abrasive Grade Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Backing Weight B
Color Gray
* This product's country of origin is subject to change

Welcome Sign In