Check Availability
5" Coated Fiber Disc, 23/32" Mounting Hole Size, Super Fine, 400 Grit Diamond, 1 EA
  • WESTWARD 

    5" Coated Fiber Disc, 23/32" Mounting Hole Size, Super Fine, 400 Grit Diamond, 1 EA

  • Item # 21ML97
  • Mfr. Model # 21ML97
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This diamond disc is ideal for polishing surfaces such as marble and granite.
Show More Close
 

Technical Specifications

Item # 21ML97
Mfr. Model # 21ML97
UNSPSC #31191506
Shipping Weight 0.12 lbs
Country of Origin China *
Item Fiber Disc
Disc Diameter 5"
Mounting Hole Size 23/32"
Abrasive Type Coated
Abrasive Material Diamond
Abrasive Grit 400
Abrasive Grade Super Fine
Disc Backing Material Fiber
Backing Weight Y
Max. RPM 4000
Series DMF12416A
Color Brown
Vacuum Hole Design Non-Vacuum

* This product's country of origin is subject to change

Compliance and Restrictions