This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    5/8" Chrome Vanadium Socket with 1/2" Drive Size and Chrome Finish

  • Item # 5MV43
  • Mfr. Model # 5MV43
5/8" Chrome Vanadium Socket with 1/2" Drive Size and Chrome Finish

See alternate products available online.

Technical Specifications

Item # 5MV43
Mfr. Model # 5MV43
UNSPSC #27111704
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Socket
Drive Size 1/2"
SAE or Metric SAE
Socket Sizes 5/8"
Output Type 6 pt.
Socket Depth Standard
Number of Points 6
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 1-1/2"
Finish Chrome
Material Chrome Vanadium
Drive Type Square
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms