This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Sockets
  • WESTWARD 

    5/8" Chrome Vanadium Socket with 3/8" Drive Size and Chrome Finish

  • Item # 1EZZ4
  • Mfr. Model # 1EZZ4
5/8" Chrome Vanadium Socket with 3/8" Drive Size and Chrome Finish

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1EZZ4
Mfr. Model # 1EZZ4
UNSPSC #27111703
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Socket
Drive Size 3/8"
SAE or Metric SAE
Socket Sizes 5/8"
Output Type 6 pt.
Socket Depth Standard
Number of Points 6
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 1-15/16"
Finish Chrome
Material Chrome Vanadium
Drive Type Square
Standards ANSI B107.1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms