This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    5/16" Chrome Vanadium Socket with 3/8" Drive Size and Chrome Finish

  • Item # 5MW08
  • Mfr. Model # 5MW08
5/16" Chrome Vanadium Socket with 3/8" Drive Size and Chrome Finish

See alternate products available online.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5MW08
Mfr. Model # 5MW08
UNSPSC #27111704
Catalog Page 804
Shipping Weight 0.04 lbs
Country of Origin Taiwan *
Item Socket
Drive Size 3/8"
SAE or Metric SAE
Socket Sizes 5/16"
Output Type 6 pt.
Socket Depth Standard
Number of Points 6
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 1"
Finish Chrome
Material Chrome Vanadium
Drive Type Square
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms