This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    5-1/4" Light Duty Staple Gun, Blue

  • Item # 10D652
  • Mfr. Model # 10D652
5-1/4" Light Duty Staple Gun, Blue

See alternate products available online.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 10D652
Mfr. Model # 10D652
UNSPSC #27112401
Catalog Page 887
Shipping Weight 0.3 lbs
Country of Origin Taiwan *
Item Staple Gun
Power Source Manual
Duty Rating Light Duty
Staple Type Flat Crown
Nail Type No Nails
Crown Width 29/64"
Leg Length 1/4", 5/16"
Nail Length Staples Only
Fits Wire Dia. 11/16''
Staple Capacity 104
Nail Capacity None
Body Material Steel
Body Color Blue
Overall Length 5-1/4"
Primary Application General Purpose
Features Bottom Loading, Safety Handle Lock System
For Use With 10D677, 10D678 Staples
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov