Check Availability
  • WESTWARD 

    5-1/2" American Pattern Needle File Set with Natural Finish; Number of Pieces: 12

  • Item # 10Z664
  • Mfr. Model # 10Z664
5-1/2" American Pattern Needle File Set with Natural Finish; Number of Pieces: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 10Z664
Mfr. Model # 10Z664
UNSPSC #27111902
Catalog Page 818
Shipping Weight 0.35 lbs
Country of Origin India *
Item Needle File Set
Pattern American
Number of Pieces 12
Finish Natural
Length 5-1/2"
Cut Type 1
Includes Knife, Flat, Square, Round, Half Round, Hand, Crossing, Joint TRE (Only Edge Cut O/C and U/C), Marking (Only R/S Cutting O/C and U/C), Slitting, Barrette (F/S Cutting)
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.