Check Availability
  • WESTWARD 

    5-1/2", 7", 9-1/2" High Carbon Steel Pry Bar Set; Number of Pieces: 3

  • Item # 31MA23
  • Mfr. Model # 31MA23
5-1/2", 7", 9-1/2" High Carbon Steel Pry Bar Set; Number of Pieces: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31MA23
Mfr. Model # 31MA23
UNSPSC #27112502
Catalog Page 858
Shipping Weight 0.6 lbs
Country of Origin India *
Item Pry Bar Set
Number of Pieces 3
Overall Length 5-1/2", 7", 9-1/2"
Overall Width 1/2", 7/8", 1-1/2"
Material High Carbon Steel
Standards ASME B107.52
Includes 5-1/2", 7", 9-1/2" Pry Bars
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In