Check Availability
  • WESTWARD 

    40-3/16" x 16-3/4" Creeper with 6 Wheels and 250 lb. Load Capacity

  • Item # 1YEU2
  • Mfr. Model # 1YEU2
40-3/16" x 16-3/4" Creeper with 6 Wheels and 250 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1YEU2
Mfr. Model # 1YEU2
UNSPSC #24101508
Catalog Page 946
Shipping Weight 20.1 lbs
Country of Origin China *
Item Creeper
Features Drop Rail
Load Capacity 250 lb.
Length 40-3/16"
Width 16-3/4"
Height 5"
Frame Material Tubular Steel
Headrest Multi Adjustable
Caster Size 3"
Caster Type Spring Ride Swivel
Number of Wheels 6
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms