This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    Multi-Bit Screwdriver 19-Pc., 4-in-1, General Purpose, 8-3/8" Overall Length

  • Item # 11Z426
  • Mfr. Model # 11Z426
Multi-Bit Screwdriver 19-Pc., 4-in-1, General Purpose, 8-3/8" Overall Length

See alternate products available online.

Technical Specifications

Item # 11Z426
Mfr. Model # 11Z426
UNSPSC #27111701
Shipping Weight 0.58 lbs
Country of Origin Taiwan *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Hex, Precision, Slotted, Star
Screwdriver Tip Style Hex/Phillips/Slotted/Torx(R)
Sizes Included Hex 1/8", 7/64", Phillips #0, #1, #2, #3, Slotted 1/8", 3/16", 1/4", Torx(R) T15, T20, Precision PH00 x 2.0mm Slotted, PH0 x 1.5mm Slotted
Handle Material Multi-Component
Overall Length 8-3/8"
Includes (2) Handles: Standard, Stubby, Telescoping Magnetic Pick-Up Tool
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Fluted
Bit Style Hex, Phillips, Slotted, Torx(R)
Driver Type 4-in-1
Primary Application General Purpose
Ratcheting Yes
Single End/Double End Single End and Double End
Bit Retainer Type Quick Change
Number of Pieces 19
Shank Type Solid
Shank Material Steel
Finish Chrome
Screwdriver Bit Material Steel
Drive Size 1/4"
Features PP, TPR, PC, ABS Handle
Standards ASME B107.600-2008
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms