Check Availability
  • WESTWARD 

    Insulated Multi-Bit Screwdriver Set 7-Pc., 4-in-1, Electrician, 9" Overall Length

  • Item # 13F110
  • Mfr. Model # 13F110
Insulated Multi-Bit Screwdriver Set 7-Pc., 4-in-1, Electrician, 9" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13F110
Mfr. Model # 13F110
UNSPSC #27111701
Catalog Page 801
Shipping Weight 0.37 lbs
Country of Origin Taiwan *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Insulated Multi-Bit Screwdriver Set
Tip Style Group Crosspoint
Screwdriver Tip Style Phillips
Sizes Included Phillips #0, #1, (3) #2, #3
Handle Material Multi-Component
Overall Length 9"
Includes Bits Holder, 1/4" Magnetic Head Insulated Driver
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated Yes
Nonsparking No
Handle Design Ergonomic
Bit Style Phillips
Driver Type 4-in-1
Primary Application Electrician
Ratcheting No
Single End/Double End Single End
Bit Retainer Type Quick Change
Number of Pieces 7
Shank Type Solid
Shank Material Steel
Finish Sand Blasted
Screwdriver Bit Material Steel
Drive Size 1/4"
Features PP, TPR Handle
Standards ASME B107.600-2008
* This product's country of origin is subject to change

Compliance and Restrictions