Check Availability
  • WESTWARD 

    4" Type 27 Silicon Carbide Depressed Center Wheels, 5/8" Arbor, 1/4"-Thick, 15,300 Max. RPM

  • Item # 10L218
  • Mfr. Model # 10L218
4" Type 27 Silicon Carbide Depressed Center Wheels, 5/8" Arbor, 1/4"-Thick, 15,300 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WESTWARD® Type 27 grinding and cutting wheel has silicon carbide abrasive for cutting concrete masonry asphalt.
Show More Close
 

Technical Specifications

Item # 10L218
Mfr. Model # 10L218
UNSPSC #23131503
Shipping Weight 0.1 lbs
Country of Origin China *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4"
Thickness 1/4"
Arbor Hole Size 5/8"
Abrasive Material Silicon Carbide
Abrasive Grit 24
Max. RPM 15,300
Series C24R
Grade Very Coarse
Application Concrete Masonry Asphalt
* This product's country of origin is subject to change

Compliance and Restrictions