This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    4" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8" Arbor, 1/4"-Thick, 15,280 Max. RPM

  • Item # 5XLD5
  • Mfr. Model # 5XLD5
4" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8" Arbor, 1/4"-Thick, 15,280 Max. RPM

See alternate products available online.

Product Details

The WESTWARD® Type 27 general-purpose grinding and cutting wheel has an aluminum oxide abrasive for cutting ferrous metals.
Show More Close
 

Technical Specifications

Item # 5XLD5
Mfr. Model # 5XLD5
UNSPSC #23131503
Shipping Weight 0.24 lbs
Country of Origin China *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4"
Thickness 1/4"
Arbor Hole Size 5/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 15,280
Series A24T
Grade Very Coarse
Application Ferrous Metal
* This product's country of origin is subject to change

Welcome Sign In