This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    4" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 3/8" Arbor, 0.0625"-Thick, 19,100 Max. RPM

  • Item # 5XLC3
  • Mfr. Model # 5XLC3
4" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 3/8" Arbor, 0.0625"-Thick, 19,100 Max. RPM

See alternate products available online.

Product Details

The WESTWARD® Type 1 general-purpose cut-off wheel features aluminum oxide abrasive. For cutting and grinding ferrous metal.
Show More Close
 

Technical Specifications

Item # 5XLC3
Mfr. Model # 5XLC3
UNSPSC #23131503
Shipping Weight 0.03 lbs
Country of Origin China *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 4"
Thickness 0.0625"
Arbor Hole Size 3/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 36
Max. RPM 19,100
Series A36T
Diamond Knockout No
Application Ferrous Metal
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms