Check Availability
  • WESTWARD 

    4-1/2" Type 27 Zirconia Alumina Depressed Center Wheels, 5/8"-11 Arbor, 1/8"-Thick, 13,580 Max. RPM

  • Item # 5XLD9
  • Mfr. Model # 5XLD9
4-1/2" Type 27 Zirconia Alumina Depressed Center Wheels, 5/8"-11 Arbor, 1/8"-Thick, 13,580 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for aggressive material removal.
Show More Close
 

Technical Specifications

Item # 5XLD9
Mfr. Model # 5XLD9
UNSPSC #23131503
Shipping Weight 0.35 lbs
Country of Origin China *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 1/8"
Arbor Hole Size 5/8"-11
Abrasive Material Zirconia Alumina
Abrasive Grit 30
Max. RPM 13,580
Series Z30T
Grade Very Coarse
Application Ferrous Metal, Gray Iron, Stainless, Nonferrous Materials, Aluminum, Pipeline
* This product's country of origin is subject to change

Compliance and Restrictions