This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    4-1/2" Type 27 Zirconia Alumina Depressed Center Wheels, 7/8" Arbor, 3/32"-Thick, 13,300 Max. RPM

  • Item # 10L255
  • Mfr. Model # 10L255
4-1/2" Type 27 Zirconia Alumina Depressed Center Wheels, 7/8" Arbor, 3/32"-Thick, 13,300 Max. RPM

See alternate products available online.

Product Details

The WESTWARD® Type 27 heavy-duty grinding and cutting wheel has a zirconium aluminum oxide abrasive for aggressive material removal on ferrous metals, gray iron, stainless steel, nonferrous materials, aluminum, and pipeline.
Show More Close
 

Technical Specifications

Item # 10L255
Mfr. Model # 10L255
UNSPSC #23131503
Shipping Weight 0.08 lbs
Country of Origin China *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 3/32"
Arbor Hole Size 7/8"
Abrasive Material Zirconia Alumina
Abrasive Grit 30
Max. RPM 13,300
Series ZA30
Grade Very Coarse
Application Ferrous Metal, Gray Iron, Stainless, Nonferrous Materials, Aluminum, Pipeline
* This product's country of origin is subject to change

Welcome Sign In