This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    4-1/2" Type 27 Silicon Carbide Depressed Center Wheels, 5/8"-11 Arbor, 1/16"-Thick, 13,580 Max. RPM

  • Item # 5XLD8
  • Mfr. Model # 5XLD8
4-1/2" Type 27 Silicon Carbide Depressed Center Wheels, 5/8"-11 Arbor, 1/16"-Thick, 13,580 Max. RPM

See alternate products available online.

Product Details

Designed for aggressive material removal.
Show More Close
 

Technical Specifications

Item # 5XLD8
Mfr. Model # 5XLD8
UNSPSC #23131503
Shipping Weight 0.2 lbs
Country of Origin China *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 1/16"
Arbor Hole Size 5/8"-11
Abrasive Material Silicon Carbide
Abrasive Grit 60
Max. RPM 13,580
Series Z60T
Grade Medium
Application Ferrous Metal
* This product's country of origin is subject to change

Compliance and Restrictions