Check Availability
  • WESTWARD 

    4-1/2" Type 27 Ceramic Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 13,580 Max. RPM

  • Item # 5XLE1
  • Mfr. Model # 5XLE1
4-1/2" Type 27 Ceramic Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 13,580 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WESTWARD® Type 27 high-performance cut-off wheel is made from ceramic and ceramic blend abrasives ideal for use with ferrous metal.
Show More Close
 

Technical Specifications

Item # 5XLE1
Mfr. Model # 5XLE1
UNSPSC #23131503
Shipping Weight 0.22 lbs
Country of Origin China *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 1/8"
Arbor Hole Size 7/8"
Abrasive Material Ceramic
Abrasive Grit 30
Max. RPM 13,580
Series Z30T
Grade Very Coarse
Application Ferrous Metal
* This product's country of origin is subject to change

Compliance and Restrictions