This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    4-1/2" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 13,300 Max. RPM

  • Item # 6ZFF9
  • Mfr. Model # 6ZFF9
4-1/2" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 13,300 Max. RPM

See alternate products available online.

Technical Specifications

Item # 6ZFF9
Mfr. Model # 6ZFF9
UNSPSC #23131503
Shipping Weight 0.5 lbs
Country of Origin China *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 1/8"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 30
Max. RPM 13,300
Series A30R-BF
Grade Very Coarse
Application Ferrous Metal
* This product's country of origin is subject to change

Compliance and Restrictions